Motion
48-22-3170

MILWAUKEE TOOL
48-22-3170

INKZALL Red Fine Point Markers
MI ITEM #07996454
MFR #48-22-3170
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-3170

INKZALL Red Fine Point Markers
MI ITEM #07996454
MFR #48-22-3170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
48-22-3170 MARKER,RED FINE POINT MARKER
  • Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
  • Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
  • Hard hat clip: attaches for easy access
  • Lanyard hole: secure marker through cap or clip

Specifications

  • Color
    Red, Red Ink
  • Material
    Plastic
  • Size
    5.5 in
  • Package Quantity
    1
  • Manufacturer Upc Number
    045242355259
  • UPC_NO
    045242355259
  • Includes
    (1) Marker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought