Motion
B863C008024-13

BUNTING BEARINGS LLC
B863C008024-13

1 in Bore Diameter, 3 in Outside Diameter, 13 in Overall Length, Manganese Bronze Material
MI ITEM #08003749
MFR #B863C008024-13
Your Price$669.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863C008024-13

1 in Bore Diameter, 3 in Outside Diameter, 13 in Overall Length, Manganese Bronze Material
MI ITEM #08003749
MFR #B863C008024-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$669.84/each(List $924.38)

Overview

Mfr description
B863C008024-13 C86300 CAST BRONZE TUBE

Specifications

  • Material
    Manganese Bronze
  • Bore Diameter
    1 in
  • Outside Diameter
    3 in
  • Overall Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text