Motion
B863C016020-IN

BUNTING BEARINGS LLC
B863C016020-IN

Cored Bar Stock - B863 Series, 2.0000 in Bore Diameter, 2.5000 in Outside Diameter, 13.0000 in Overall Length, C86300 Manganese Bronze Material
MI ITEM #08003757
MFR #B863C016020-IN
Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863C016020-IN

Cored Bar Stock - B863 Series, 2.0000 in Bore Diameter, 2.5000 in Outside Diameter, 13.0000 in Overall Length, C86300 Manganese Bronze Material
MI ITEM #08003757
MFR #B863C016020-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.42/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Length
    13.0000 in
  • Maximum P Value
    55.158 MPa
  • Maximum PV Value
    5.25 MPa, 150000 psi
  • Outside Diameter
    2.5000 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C86300;SAE 430B
  • Inside Diameter Tolerance
    1.8600 to 1.9000 in
  • Manufacturer Catalog Number
    B863C016020
  • Material
    C86300 Manganese Bronze
  • Max V Value
    150 sfpm, 45.72
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    2.5800 to 2.6000 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B863
  • Standards Met
    ASTM B271, ASTM B505, SAE 430B
  • Type Of Bearing
    Cored Bar Stock

Overview

Mfr description
B863C016020-IN C86300 CAST BRONZE TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought