Motion
B863C016028-IN

BUNTING BEARINGS LLC
B863C016028-IN

Cored Bar - Cast Manganese Bronze C86300 Material, 2 in Bore Diameter, 3-1/2 in Outside Diameter
MI ITEM #08003760
MFR #B863C016028-IN
List Price$77.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863C016028-IN

Cored Bar - Cast Manganese Bronze C86300 Material, 2 in Bore Diameter, 3-1/2 in Outside Diameter
MI ITEM #08003760
MFR #B863C016028-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.96/each for your price

Overview

Mfr description
B863C016028-IN C86300 CAST BRONZE TUBE
  • C86300 Manganese Bronze is a non-lead “GREEN” Alloy
  • Manganese bronze is a very hard and strong bronze
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
  • Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs
  • C86300 Aluminum bronze is used for low speed, and very high load bearing applications
  • C86300 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide
  • Bunting also produces other Manganese Bronzes including C86200, C86400, C86500 and C86700

Specifications

  • Material
    Cast Manganese Bronze C86300
  • Bore Diameter
    2 in
  • Outside Diameter
    3-1/2 in
  • Material Specification
    SAE 430B
  • Operating Temperature Range
    -450 to 400 ºF
  • Maximum P Value
    8000
  • Maximum PV Value
    150000
  • Max V Value
    150
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905201905
  • UPC_NO
    717905201905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text