Motion
B863C020036-IN

BUNTING BEARINGS LLC
B863C020036-IN

Cored Bar - Cast Manganese Bronze C86300 Material, 2-1/2 in Bore Diameter, 4-1/2 in Outside Diameter
Mi Item #08003770
MFR #B863C020036-IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B863C020036-IN

Cored Bar - Cast Manganese Bronze C86300 Material, 2-1/2 in Bore Diameter, 4-1/2 in Outside Diameter
Mi Item #08003770
MFR #B863C020036-IN

Mfr description
B863C020036-IN C86300 CAST BRONZE TUBE
  • C86300 Manganese Bronze is a non-lead “GREEN” Alloy
  • Manganese bronze is a very hard and strong bronze
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Maximum P Value
    8000
  • Maximum PV Value
    150000
  • Outside Diameter
    4-1/2 in

Details

  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905204531
  • Material
    Cast Manganese Bronze
  • Material Specification
    SAE 430B
  • Max V Value
    150
  • Operating Temperature Range
    -450 to 400 °F
  • UPC_NO
    717905204531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)