Motion
B932C016020-IN

BUNTING BEARINGS LLC
B932C016020-IN

2 in Bore Diameter, 2-1/2 in Outside Diameter, Continuous Cast Bronze Material
Mi Item #08003944
MFR #B932C016020-IN
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C016020-IN

2 in Bore Diameter, 2-1/2 in Outside Diameter, Continuous Cast Bronze Material
Mi Item #08003944
MFR #B932C016020-IN

Mfr description
B932C016020-IN C93200 CAST BRONZE TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.52/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    2-1/2 in

Details

  • Material
    Continuous Cast Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)