Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C024029-IN

Cored Bar Stock - B932 Series, 3.0000 in Bore Diameter, 3.6250 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #08004000
MFR #B932C024029-IN

Mfr description
B932C024029-IN C93200 CAST BRONZE TUBE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • ISO Grade
    SAE 660
  • Length
    13.0000 in
  • Maximum P Value
    27.58 MPa
  • Maximum PV Value
    2.627 MPa, 75,000 psi
  • Outside Diameter
    3.6250 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    2.9360 to 2.9800 in
  • Load at Speed
    4000 psi
  • Manufacturer Catalog Number
    B932C024029
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Max V Value
    750 sfpm, 228.6
  • Operating Temperature Range
    -267.78 to 260 °C, -450 to 500 °F
  • Outside Diameter Tolerance
    3.6590 to 3.6690 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    No
  • Series
    B932
  • Standards Met
    ASTM B505, CDA 932, SAE 660
  • Type Of Bearing
    Cored Bar Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)