Motion
B932C024032-6.5

BUNTING BEARINGS LLC
B932C024032-6.5

3 in Bore Diameter, 4 in Outside Diameter, 6-1/2 in Overall Length, Continuous Cast Bronze Material
Mi Item #08004002
MFR #B932C024032-6.5
Price$304.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C024032-6.5

3 in Bore Diameter, 4 in Outside Diameter, 6-1/2 in Overall Length, Continuous Cast Bronze Material
Mi Item #08004002
MFR #B932C024032-6.5

Mfr description
B932C024032-6.5 C93200 CAST BRONZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.74/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Outside Diameter
    4 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Continuous Cast Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)