Motion
B932C080112-IN

BUNTING BEARINGS LLC
B932C080112-IN

Cored Bar Stock - B932 Series, 10.0000 in Bore Diameter, 14.0000 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #08004126
MFR #B932C080112-IN
Price$785.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932C080112-IN

Cored Bar Stock - B932 Series, 10.0000 in Bore Diameter, 14.0000 in Outside Diameter, 13.0000 in Overall Length, C93200 Bronze, SAE 660 Bronze Material
Mi Item #08004126
MFR #B932C080112-IN

Mfr description
B932C080112-IN C93200 CAST BRONZE TUBE
  • High-Leaded Tin Bronze
  • Bunting continuous cast bronze bars of C93200 give superior quality and performance
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.19/each

Specifications

Dimensions

  • Bore Diameter
    10.0000 in
  • ISO Grade
    SAE 660
  • Length
    13.0000 in
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    14.0000 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C93200;SAE 660
  • Inside Diameter Tolerance
    9.8180 to 9.9380 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B932C080112
  • Manufacturer Upc Number
    717905180552
  • Material
    C93200 Bronze, SAE 660 Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 ºF
  • Outside Diameter Tolerance
    14.0940 to 14.1340 in
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B932
  • Standards Met
    ASTM B505, SAE 660
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905180552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)