Motion
B932S000026-6.5

BUNTING BEARINGS LLC
B932S000026-6.5

3-1/4 in OD, 6-1/2 in Overall Length, Cast Bronze Material
MI ITEM #08004163
MFR #B932S000026-6.5
Price$500.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000026-6.5

3-1/4 in OD, 6-1/2 in Overall Length, Cast Bronze Material
MI ITEM #08004163
MFR #B932S000026-6.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$500.54/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    3-1/4 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Cast Bronze
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F

Overview

Mfr description
B932S000026-6.5 C93200 CAST BRONZE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought