Motion
B932S000052-IN

BUNTING BEARINGS LLC
B932S000052-IN

Solid Bar Stock - C93200 Series, 6-1/2 in OD, Cast Bronze Material
Mi Item #08004181
MFR #B932S000052-IN
Price$329.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B932S000052-IN

Solid Bar Stock - C93200 Series, 6-1/2 in OD, Cast Bronze Material
Mi Item #08004181
MFR #B932S000052-IN

Mfr description
B932S000052-IN C93200 CAST BRONZE SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.24/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    6-1/2 in

Details

  • Manufacturer Catalog Number
    B932S000052-IN
  • Material
    Cast Bronze
  • Material Specification
    ASTM B505
  • Max V Value
    750
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C93200
  • Standards Met
    ASTM B505, SAE 660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)