Motion
B954C006010-6.5

BUNTING BEARINGS LLC
B954C006010-6.5

3/4 in Bore Diameter, 1-1/4 in Outside Diameter, 6-1/2 in Overall Length, Aluminum Bronze Material
Mi Item #08004239
MFR #B954C006010-6.5
Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C006010-6.5

3/4 in Bore Diameter, 1-1/4 in Outside Diameter, 6-1/2 in Overall Length, Aluminum Bronze Material
Mi Item #08004239
MFR #B954C006010-6.5

Mfr description
B954C006010-6.5 C95400 CAST ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.27/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Outside Diameter
    1-1/4 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Aluminum Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)