Motion
B954C006010-IN

BUNTING BEARINGS LLC
B954C006010-IN

Cored Bar Stock - B954 Series, 0.7500 in Bore Diameter, 1.2500 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004240
MFR #B954C006010-IN
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C006010-IN

Cored Bar Stock - B954 Series, 0.7500 in Bore Diameter, 1.2500 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004240
MFR #B954C006010-IN

Mfr description
B954C006010-IN C95400 CAST BRONZE TUBE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • ISO Grade
    CDA 954
  • Length
    13.0000 in
  • Maximum P Value
    41.37 MPa
  • Maximum PV Value
    4.378 MPa, 125000 psi
  • Outside Diameter
    1.2500 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    16.63 to 17.65 mm
  • Material
    C95400 Aluminum Bronze
  • Max V Value
    250 sfpm, 76.2
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    33.14 to 33.65 mm
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B954
  • Standards Met
    ASTM B271, ASTM B505
  • Type Of Bearing
    Cored Bar Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)