Motion
B954C008024-IN

BUNTING BEARINGS LLC
B954C008024-IN

1 in Bore Diameter, 3 in Outside Diameter, Aluminum Bronze Material
Mi Item #08004254
MFR #B954C008024-IN
Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C008024-IN

1 in Bore Diameter, 3 in Outside Diameter, Aluminum Bronze Material
Mi Item #08004254
MFR #B954C008024-IN

Mfr description
B954C008024-IN C95400 CAST BRONZE TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.09/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    3 in

Details

  • Material
    Aluminum Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)