Motion
B954C014020-6.5

BUNTING BEARINGS LLC
B954C014020-6.5

Cored Bar Stock - B954 Series, 1.7500 in Bore Diameter, 2.5000 in Outside Diameter, 6.5000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004275
MFR #B954C014020-6.5
Price$171.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C014020-6.5

Cored Bar Stock - B954 Series, 1.7500 in Bore Diameter, 2.5000 in Outside Diameter, 6.5000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004275
MFR #B954C014020-6.5

Mfr description
B954C014020-6.5 C95400 CAST ALUMINUM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.98/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • ISO Grade
    CDA 954
  • Length
    6.5000 in
  • Maximum P Value
    41.37 MPa
  • Maximum PV Value
    4.378 MPa, 125000 psi
  • Outside Diameter
    2.5000 in
  • Overall Length
    6.5000 in

Details

  • Branding
    Bunting
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    +0.229 / -1.01 mm
  • Load at Speed
    125000 psi, 4.38 MPa
  • Manufacturer Catalog Number
    B954C014020-6.5
  • Material
    C95400 Aluminum Bronze
  • Max V Value
    250 sfpm, 76.2
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    +1.397 / +1.90 mm
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B954
  • Standards Met
    ASTM B271, ASTM B505
  • Type Of Bearing
    Cored Bar Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)