Motion
B954C016028-IN

BUNTING BEARINGS LLC
B954C016028-IN

1 in Bore Diameter, 1-3/4 in Outside Diameter, 6-1/2 in Overall Length, Aluminum Bronze Material
MI ITEM #08004293
MFR #B954C016028-IN
List Price$61.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C016028-IN

1 in Bore Diameter, 1-3/4 in Outside Diameter, 6-1/2 in Overall Length, Aluminum Bronze Material
MI ITEM #08004293
MFR #B954C016028-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.27/each for your price

Overview

Mfr description
B954C016028-IN C95400 CAST BRONZE TUBE

Specifications

  • Material
    Aluminum Bronze
  • Bore Diameter
    1 in
  • Outside Diameter
    1-3/4 in
  • Overall Length
    6-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text