Motion
B954C018021-13

BUNTING BEARINGS LLC
B954C018021-13

2-1/4 in Bore Diameter, 2-5/8 in Outside Diameter, 13 in Overall Length, Aluminum Bronze Material
MI ITEM #08004299
MFR #B954C018021-13
Your Price$157.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C018021-13

2-1/4 in Bore Diameter, 2-5/8 in Outside Diameter, 13 in Overall Length, Aluminum Bronze Material
MI ITEM #08004299
MFR #B954C018021-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.55/each(List $217.43)

Overview

Mfr description
B954C018021-13 C95400 CAST BRONZE TUBE

Specifications

  • Material
    Aluminum Bronze
  • Bore Diameter
    2-1/4 in
  • Outside Diameter
    2-5/8 in
  • Overall Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text