Motion
B954C032056-IN

BUNTING BEARINGS LLC
B954C032056-IN

4 in Bore Diameter, 7 in Outside Diameter, Aluminum Bronze Material
Mi Item #08004356
MFR #B954C032056-IN
Price$256.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C032056-IN

4 in Bore Diameter, 7 in Outside Diameter, Aluminum Bronze Material
Mi Item #08004356
MFR #B954C032056-IN

Mfr description
B954C032056-IN C95400 CAST BRONZE TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.58/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Outside Diameter
    7 in

Details

  • Material
    Aluminum Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)