Motion
B954C048072-IN

BUNTING BEARINGS LLC
B954C048072-IN

Cored Bar - Cast Aluminum Bronze C95400 Material, 6 in Bore Diameter, 9 in Outside Diameter
Mi Item #08004377
MFR #B954C048072-IN
Price$361.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C048072-IN

Cored Bar - Cast Aluminum Bronze C95400 Material, 6 in Bore Diameter, 9 in Outside Diameter
Mi Item #08004377
MFR #B954C048072-IN

Mfr description
B954C048072-IN C95400 CAST BRONZE TUBE
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.15/each

Specifications

Dimensions

  • Bore Diameter
    6 in
  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    9 in

Details

  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905239779
  • Material
    Cast Aluminum Bronze C95400
  • Material Specification
    C95400
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 ºF
  • UPC_NO
    717905239779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)