Motion
B954C064088-IN

BUNTING BEARINGS LLC
B954C064088-IN

Cored Bar Stock - B954 Series, 8.0000 in Bore Diameter, 11.0000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004386
MFR #B954C064088-IN
Price$472.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C064088-IN

Cored Bar Stock - B954 Series, 8.0000 in Bore Diameter, 11.0000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004386
MFR #B954C064088-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$472.16/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • ISO Grade
    CDA 954
  • Length
    13.0000 in
  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    11.0000 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    7.7850 to 7.8650 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B954C064088
  • Manufacturer Upc Number
    717905240775
  • Material
    C95400 Aluminum Bronze
  • Material Specification
    C95400
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    11.1630 to 11.2130 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B954
  • Standards Met
    ASTM B505, ISO 9001
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905240775

Overview

Mfr description
B954C064088-IN C95400 CAST BRONZE TUBE
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
  • Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes
  • Solid and cored bars over 8" O.D. are stocked in 105" lengths
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs
  • C95400 is available in either as cast condition or heat-treated
  • C95400 Aluminum bronze is used for low speed, and very high load bearing applications
  • C95400 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought