Motion
B954C064096-IN

BUNTING BEARINGS LLC
B954C064096-IN

Cored Bar Stock - B954 Series, 8.0000 in Bore Diameter, 12.0000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
Mi Item #08004387
MFR #B954C064096-IN
Price$643.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C064096-IN

Cored Bar Stock - B954 Series, 8.0000 in Bore Diameter, 12.0000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
Mi Item #08004387
MFR #B954C064096-IN

Mfr description
B954C064096-IN C95400 CAST BRONZE TUBE
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.94/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • ISO Grade
    CDA 954
  • Length
    13.0000 in
  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    12.0000 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    7.7850 to 7.8650 in
  • Load at Speed
    41.4 MPa, 6000 psi
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B954C064096
  • Manufacturer Upc Number
    717905240782
  • Material
    C95400 Aluminum Bronze
  • Material Specification
    C95400
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    12.1630 to 12.2130 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B954
  • Standards Met
    ASTM B271, ASTM B505
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905240782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)