Motion
B954C068084-IN

BUNTING BEARINGS LLC
B954C068084-IN

Cored Bar Stock - B954 Series, 8.5000 in Bore Diameter, 10.5000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004388
MFR #B954C068084-IN
Price$332.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C068084-IN

Cored Bar Stock - B954 Series, 8.5000 in Bore Diameter, 10.5000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
MI ITEM #08004388
MFR #B954C068084-IN

Mfr description
B954C068084-IN C95400 CAST BRONZE TUBE
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.39/each

Specifications

Dimensions

  • Bore Diameter
    8.5000 in
  • ISO Grade
    CDA 954
  • Length
    13.0000 in
  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    10.5000 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    +0.000 to -0.0800 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B954C068084
  • Manufacturer Upc Number
    717905240799
  • Material
    C95400 Aluminum Bronze
  • Material Specification
    C95400
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    +0.000 to +0.0500 in
  • Product Types
    Bronze Cored Bar Stock
  • RoHs Compliance
    Yes
  • Series
    B954
  • Standards Met
    ASTM B271, ASTM B505
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905240799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)