Overview
Mfr description
B954S000026-IN C95400 CAST BRONZE SOLID
Specifications
- MaterialCast Aluminum Bronze
- Outside Diameter3-1/4 in
- Operating Temperature Range-450 to 750 °F
- Maximum P Value6000
- Maximum PV Value125000
- Max V Value250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data