Motion
B954S000056-13

BUNTING BEARINGS LLC
B954S000056-13

Solid Bar Stock - C95400 Series, 7 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
Mi Item #08004421
MFR #B954S000056-13
Price$4,571.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000056-13

Solid Bar Stock - C95400 Series, 7 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
Mi Item #08004421
MFR #B954S000056-13

Mfr description
B954S000056-13 C95400 CAST BRONZE SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,571.72/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    7 in
  • Overall Length
    13 in

Details

  • Manufacturer Catalog Number
    B954S000056-13
  • Material
    Cast Aluminum Bronze
  • Material Specification
    ASTM B505
  • Max V Value
    250
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C95400
  • Standards Met
    ASTM B505, CDA 954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)