Motion
B954S000056-IN

BUNTING BEARINGS LLC
B954S000056-IN

Solid Bar Stock - C95400 Series, 7 in OD, Cast Aluminum Bronze Material
MI ITEM #08004422
MFR #B954S000056-IN
Price$355.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000056-IN

Solid Bar Stock - C95400 Series, 7 in OD, Cast Aluminum Bronze Material
MI ITEM #08004422
MFR #B954S000056-IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$355.18/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    7 in

Details

  • Manufacturer Catalog Number
    B954S000056-IN
  • Material
    Cast Aluminum Bronze
  • Material Specification
    9C, ASTM B505, C95400, CDA 954
  • Max V Value
    250
  • Operating Temperature Range
    -267.8 to 398.9 °C, -450 to 750 °F
  • Product Types
    Solid Round Bar
  • Series
    C95400
  • Standards Met
    ASTM B505, CDA 954

Overview

Mfr description
B954S000056-IN C95400 CAST BRONZE SOLID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought