Motion
B954S000072
Solid Bar Stock - 9 in OD, 13 in Overall Length, Cast Aluminum Bronze C95400 Material
MI ITEM #08004424
MFR #B954S000072
List Price$568.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 9 in OD, 13 in Overall Length, Cast Aluminum Bronze C95400 Material
MI ITEM #08004424
MFR #B954S000072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.72/each for your price

Overview

Mfr description
B954S000072-IN C95400 CAST BRONZE SOLID
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures
  • Compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
  • Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes
  • Solid and cored bars over 8" O.D. are stocked in 105" lengths
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs
  • C95400 is available in either as cast condition or heat-treated
  • C95400 Aluminum bronze is used for low speed, and very high load bearing applications
  • C95400 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide

Specifications

  • Material
    Cast Aluminum Bronze
  • Outside Diameter
    9 in
  • Overall Length
    13 in
  • Material Specification
    C95400
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Max V Value
    250
  • Manufacturer Upc Number
    717905240911
  • UPC_NO
    717905240911
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text