Specifications
Dimensions
- Maximum P Value6000
- Maximum PV Value125000
- Outside Diameter12 in
- Overall Length13 in
Details
- Manufacturer Catalog
- Manufacturer Upc Number717905239762
- MaterialCast Aluminum Bronze
- Material SpecificationC95400
- Max V Value250
- Operating Temperature Range-450 to 750 intermittent to 1200 °F
- UPC_NO717905239762
Overview
Mfr description
B954S000096-IN C95400 CAST BRONZE SOLID
- C95400 Aluminum Bronze is a non-lead “GREEN” Alloy
- Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures
- Compressive strength at 500°F is the same as that of tin bronzes at room temperature
- Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
- Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes
- Solid and cored bars over 8" O.D. are stocked in 105" lengths
- Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs
- C95400 is available in either as cast condition or heat-treated
- C95400 Aluminum bronze is used for low speed, and very high load bearing applications
- C95400 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide