Motion
B955C008024
Cored Bar - Cast Aluminum Bronze C95500 Material, 1 in Bore Diameter, 3 in Outside Diameter, 13 in Overall Length
MI ITEM #08004554
MFR #B955C008024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Aluminum Bronze C95500 Material, 1 in Bore Diameter, 3 in Outside Diameter, 13 in Overall Length
MI ITEM #08004554
MFR #B955C008024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B955C008024-13 C95500 CAST BRONZE TUBE
  • C95500 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
  • Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs
  • C95500 is available in either as cast condition or heat-treated
  • C95500 Aluminum bronze is used for low speed, and very high load bearing applications
  • The addition of nickel increases the physical properties and corrosion resistance compared to C95400
  • C95500 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide

Specifications

  • Material
    Cast Aluminum Bronze
  • Bore Diameter
    1 in
  • Outside Diameter
    3 in
  • Overall Length
    13 in
  • Material Specification
    C95400
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • Maximum P Value
    7000
  • Maximum PV Value
    135000
  • Max V Value
    300
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905214332
  • UPC_NO
    717905214332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text