Motion
B955C032048
Cored Bar - Cast Aluminum Bronze C95500 Material, 4 in Bore Diameter, 6 in Outside Diameter, 13 in Overall Length
Mi Item #08004569
MFR #B955C032048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Aluminum Bronze C95500 Material, 4 in Bore Diameter, 6 in Outside Diameter, 13 in Overall Length
Mi Item #08004569
MFR #B955C032048

Mfr description
B955C032048-13 C95500 CAST BRONZE TUBE
  • C95500 Aluminum Bronze is a non-lead “GREEN” Alloy
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Maximum P Value
    7000
  • Maximum PV Value
    135000
  • Outside Diameter
    6 in
  • Overall Length
    13 in

Details

  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905214639
  • Material
    Cast Aluminum Bronze
  • Material Specification
    C95400
  • Max V Value
    300
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • UPC_NO
    717905214639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)