Motion
BJ4B0004
BJ4B0004 JLON4200 BAR SOLID X 1/4 X 12
MI ITEM #08004703
MFR #BJ4B0004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ4B0004 JLON4200 BAR SOLID X 1/4 X 12
MI ITEM #08004703
MFR #BJ4B0004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BJ4B0004 JLON4200 BAR SOLID X 1/4 X 12
  • BJ4 bars operate at PV values up to approximately 30,000 dry
  • Ideal for rotary and linear bearings
  • BJ4 eliminates the need for lubrication in almost any environment

Specifications

  • Material
    PTFE
  • Outside Diameter
    1/4 in
  • Overall Length
    12 in
  • Material Specification
    BJ4
  • Operating Temperature Range
    -250 to 550 °F
  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Max V Value
    400
  • Manufacturer Upc Number
    717905202117
  • UPC_NO
    717905202117
  • Manufacturer Catalog
  • Weight
    0.0477 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text