Motion
BJ4B0008
Solid Bar Stock - PTFE BJ4 Series, 1/2 in OD, 12 in Overall Length, PTFE BJ4 Material
MI ITEM #08004704
MFR #BJ4B0008
Price$46.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - PTFE BJ4 Series, 1/2 in OD, 12 in Overall Length, PTFE BJ4 Material
MI ITEM #08004704
MFR #BJ4B0008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.24/each

Specifications

Dimensions

  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter
    1/2 in
  • Overall Length
    12 in
  • Weight
    0.1907 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BJ4B0008
  • Manufacturer Upc Number
    717905201936
  • Material
    PTFE BJ4
  • Material Specification
    BJ4
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Types
    Solid Round Bar
  • Series
    PTFE BJ4
  • UPC_NO
    717905201936

Overview

Mfr description
BJ4B0008 JLON4200 BAR SOLID X 1/2 X 12
  • BJ4 bars operate at PV values up to approximately 30,000 dry
  • Ideal for rotary and linear bearings
  • BJ4 eliminates the need for lubrication in almost any environment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought