Motion
BJ4B0024
Solid Bar Stock - BJ4 Series, 1-1/2 in OD, 12 in Overall Length, PTFE BJ4 Material
MI ITEM #08004707
MFR #BJ4B0024
Price$452.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - BJ4 Series, 1-1/2 in OD, 12 in Overall Length, PTFE BJ4 Material
MI ITEM #08004707
MFR #BJ4B0024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$452.71/each

Specifications

Dimensions

  • Maximum P Value
    1100
  • Maximum PV Value
    30000
  • Outside Diameter
    1-1/2 in
  • Overall Length
    12 in
  • Weight
    1.7161 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BJ4B0024
  • Manufacturer Upc Number
    717905202124
  • Material
    PTFE BJ4
  • Material Specification
    BJ4
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Types
    Solid Round Bar
  • Series
    BJ4
  • UPC_NO
    717905202124

Overview

Mfr description
BJ4B0024 JLON4200 BAR SOLID X 1 - 1/2 X
  • BJ5 bars are polymer reinforced
  • BJ5 runs against soft mating surfaces such as mild steel, aluminum, and SAE 316 stainless steel without the mating surface wear typically found when other filled PTFE compounds are employed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought