Motion
BJ5B0028
BJ5B0028 JLON5500 BAR SOLID X 1 - 3/4 X
MI ITEM #08004715
MFR #BJ5B0028
List Price$699.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ5B0028 JLON5500 BAR SOLID X 1 - 3/4 X
MI ITEM #08004715
MFR #BJ5B0028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$699.93/each for your price

Overview

Mfr description
BJ5B0028 JLON5500 BAR SOLID X 1 - 3/4 X
  • BJ5 bars are polymer reinforced
  • BJ5 runs against soft mating surfaces such as mild steel, aluminum, and SAE 316 stainless steel without the mating surface wear typically found when other filled PTFE compounds are employed

Specifications

  • Material
    PTFE BJ5
  • Outside Diameter
    1-1/2 in
  • Overall Length
    12 in
  • Material Specification
    BJ5
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Max V Value
    400
  • Manufacturer Upc Number
    717905202063
  • UPC_NO
    717905202063
  • Manufacturer Catalog
  • Weight
    1.9917 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text