Motion
BJ5B0032
Solid Bar Stock - BJ5 Series, 2 in OD, 12 in Overall Length, PTFE BJ5 Material
MI ITEM #08004716
MFR #BJ5B0032
Price$956.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - BJ5 Series, 2 in OD, 12 in Overall Length, PTFE BJ5 Material
MI ITEM #08004716
MFR #BJ5B0032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$956.57/each

Specifications

Dimensions

  • Maximum P Value
    800
  • Maximum PV Value
    20000
  • Outside Diameter
    2 in
  • Overall Length
    12 in
  • Weight
    2.6014 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BJ5B0032
  • Manufacturer Upc Number
    717905202070
  • Material
    PTFE BJ5
  • Material Specification
    BJ5
  • Max V Value
    400
  • Operating Temperature Range
    -250 to 550 ºF
  • Product Types
    Solid Round Bar
  • Series
    BJ5
  • UPC_NO
    717905202070

Overview

Mfr description
BJ5B0032 JLON5500 BAR SOLID X 2 X 12
  • BJ5 bars are polymer reinforced
  • BJ5 runs against soft mating surfaces such as mild steel, aluminum, and SAE 316 stainless steel without the mating surface wear typically found when other filled PTFE compounds are employed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought