Motion
BJ7B0012
BJ7B0012 JLON7000 BAR SOLID X 3/4 X 12
MI ITEM #08004719
MFR #BJ7B0012
List Price$91.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BJ7B0012 JLON7000 BAR SOLID X 3/4 X 12
MI ITEM #08004719
MFR #BJ7B0012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.20/each for your price

Overview

Mfr description
BJ7B0012 JLON7000 BAR SOLID X 3/4 X 12
  • BJ7 bars are made from a specially formulated PTFE compound, designed for high load and wear resistance in food and drug contact applications
  • All of the components of BJ7 are FDA compliant and non-toxic

Specifications

  • Material
    PTFE BJ7
  • Outside Diameter
    3/4 in
  • Overall Length
    12 in
  • Material Specification
    BJ7
  • Operating Temperature Range
    -250 to 550 ºF
  • Maximum P Value
    1050
  • Maximum PV Value
    40000
  • Max V Value
    400
  • Manufacturer Upc Number
    717905202094
  • UPC_NO
    717905202094
  • Manufacturer Catalog
  • Weight
    0.4348 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text