Motion
75111063

DICHTOMATIK
75111063

AS568-315 13/16" ID x 1-3/16" OD x 3/16" TFE/P (Aflas®) 83 BLACK O-RING
MI ITEM #08007547
MFR #75111063
Price$3.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75111063

AS568-315 13/16" ID x 1-3/16" OD x 3/16" TFE/P (Aflas®) 83 BLACK O-RING
MI ITEM #08007547
MFR #75111063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.91/each

Specifications

Dimensions

  • Inside Diameter  
    0.787 in
  • Outside Diameter  
    1.207 in

Details

  • Additional Details
    Not recommended for Ketones, Brake fluids, low molecular Esters and Ethers, Acetone, Skydrol, and Ethyl Acetate
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    83 Durometer
  • Hardness
    83 Shore D
  • Inside Diameter Tolerance
    +/-0.010 in
  • Material
    TFE/P (Aflas®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    25 F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Oil & Gas, Food processing, Power generation, Automotive, chemical processing, industrial machinery

Overview

Mfr description
75111063 AS568-315 13/16"ID X 1-3/16"OD
  • Good resistance to strong acids | Excellent resistance to steam | Excellent heat resistance | Excellent oil resistance | High electrical resistivity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought