Motion
75102872

DICHTOMATIK
75102872

Dichtomatik O-ring - 0.103 in Cross Section, 2.862 in ID, 3.068 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08007688
MFR #75102872
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102872

Dichtomatik O-ring - 0.103 in Cross Section, 2.862 in ID, 3.068 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08007688
MFR #75102872

Mfr description
75102872 AS568-150 2-7/8"ID X 3-1/16"OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Inside Diameter  
    2.862 in
  • Outside Diameter  
    3.068 in
  • Overall Weight
    2.691 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890150
  • Color
    Brown
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -150
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.022 in
  • Manufacturer Catalog Number
    75102872
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    BV75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)