Motion
75102949

DICHTOMATIK
75102949

Dichtomatik O-ring - 0.139 in Cross Section, 4.859 in ID, 5.137 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08007717
MFR #75102949
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102949

Dichtomatik O-ring - 0.139 in Cross Section, 4.859 in ID, 5.137 in OD, 75 Shore D, FKM (Viton®) Material
Mi Item #08007717
MFR #75102949

Mfr description
75102949 AS568-249 4-7/8"ID X 5-1/8"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Inside Diameter  
    4.859 in
  • Outside Diameter  
    5.137 in
  • Overall Weight
    8.236 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890249
  • Color
    Brown
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -249
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.035 in
  • Manufacturer Catalog Number
    75102949
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    BV75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)