Motion
75103151

DICHTOMATIK
75103151

Dichtomatik O-ring - 0.118 in Cross Section, 1.475 in ID, 1.711 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08007865
MFR #75103151
Price$0.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103151

Dichtomatik O-ring - 0.118 in Cross Section, 1.475 in ID, 1.711 in OD, 75 Shore D, FKM (Viton®) Material
MI ITEM #08007865
MFR #75103151

Mfr description
75103151 AS568-920 1 1/4"ID X 0.118 CS
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.74/each

Specifications

Dimensions

  • Inside Diameter  
    1.475 in
  • Outside Diameter  
    1.711 in
  • Overall Weight
    1.896 g
  • Thickness
    0.1180 in, 3 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Back Up O Ring Number
    V890920
  • Color
    Brown
  • Cross Section
    0.118 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -920
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.014 in
  • Manufacturer Catalog Number
    75103151
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    BV75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)