Motion
75111670

DICHTOMATIK
75111670

Dichtomatik O-ring - 0.21 in Cross Section, 1.725 in ID, 2.145 in OD, 90 Shore D, FKM (Viton®) Material
MI ITEM #08007906
MFR #75111670
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75111670

Dichtomatik O-ring - 0.21 in Cross Section, 1.725 in ID, 2.145 in OD, 90 Shore D, FKM (Viton®) Material
MI ITEM #08007906
MFR #75111670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.03/each

Specifications

Dimensions

  • Inside Diameter  
    1.725 in
  • Outside Diameter  
    2.145 in
  • Overall Weight
    4.516 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Brown
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -327
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.015 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Overview

Mfr description
75111670 AS568-327 1-3/4"ID X 2-1/8"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought