Motion
75111795

DICHTOMATIK
75111795

Dichtomatik O-ring - 0.078 in Cross Section, 0.468 in ID, 0.624 in OD, 90 Shore D, FKM (Viton®) Material
Mi Item #08007914
MFR #75111795
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75111795

Dichtomatik O-ring - 0.078 in Cross Section, 0.468 in ID, 0.624 in OD, 90 Shore D, FKM (Viton®) Material
Mi Item #08007914
MFR #75111795

Mfr description
75111795 AS568-906 3/8"ID X 0.078 CS FKM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Inside Diameter  
    0.468 in
  • Outside Diameter  
    0.624 in
  • Overall Weight
    0.173 g
  • Thickness
    0.0780 in, 1.98 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Brown
  • Cross Section
    0.078 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -906
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    AS568-906 V590BR
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)