Motion
75111797

DICHTOMATIK
75111797

Dichtomatik O-ring - 0.087 in Cross Section, 0.644 in ID, 0.818 in OD, 90 Shore D, FKM (Viton®) Material
Mi Item #08007915
MFR #75111797
Price$0.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75111797

Dichtomatik O-ring - 0.087 in Cross Section, 0.644 in ID, 0.818 in OD, 90 Shore D, FKM (Viton®) Material
Mi Item #08007915
MFR #75111797

Mfr description
75111797 AS568-908 1/2"ID X 0.087 CS FKM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.86/each

Specifications

Dimensions

  • Inside Diameter  
    0.644 in
  • Outside Diameter  
    0.818 in
  • Overall Weight
    0.29 g
  • Thickness
    0.0870 in, 2.21 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Color
    Brown
  • Cross Section
    0.087 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -908
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.009 in
  • Manufacturer Catalog Number
    75111797
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V90
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)