Motion
C1.90X005.8

DICHTOMATIK
C1.90X005.8

5.8 MM ID X 1.9 MM CS 70 durometer NEOPRENE Metric O-ring Metric O-ring
MI ITEM #08007921
MFR #C1.90X005.8
Price$0.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
C1.90X005.8

5.8 MM ID X 1.9 MM CS 70 durometer NEOPRENE Metric O-ring Metric O-ring
MI ITEM #08007921
MFR #C1.90X005.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.09/each

Specifications

Dimensions

  • Inside Diameter  
    5.8 mm
  • Outside Diameter  
    9.6 mm

Details

  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Cross Section
    1.9 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Material
    NEOPRENE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40F to 275F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable

Overview

Mfr description
75065066 5.8 MM ID X 1.9 MM CS 70
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought