Motion
C2.40X017.8

DICHTOMATIK
C2.40X017.8

17.8 MM ID X 2.4 MM CS 70 durometer NEOPRENE Metric O-ring Metric O-ring
Mi Item #08007925
MFR #C2.40X017.8
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
C2.40X017.8

17.8 MM ID X 2.4 MM CS 70 durometer NEOPRENE Metric O-ring Metric O-ring
Mi Item #08007925
MFR #C2.40X017.8

Mfr description
75065070 17.8 MM ID X 2.4 MM CS 70
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Inside Diameter  
    17.8 mm
  • Outside Diameter  
    22.6 mm

Details

  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Cross Section
    2.4 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Material
    NEOPRENE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -40F to 275F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)