Motion
75112086

DICHTOMATIK
75112086

Dichtomatik O-ring - 0.07 in Cross Section, 2.864 in ID, 3.004 in OD, 70 Shore D, NEOPRENE Material
MI ITEM #08007963
MFR #75112086
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112086

Dichtomatik O-ring - 0.07 in Cross Section, 2.864 in ID, 3.004 in OD, 70 Shore D, NEOPRENE Material
MI ITEM #08007963
MFR #75112086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.43/each

Specifications

Dimensions

  • Inside Diameter  
    2.864 in
  • Outside Diameter  
    3.004 in
  • Overall Weight
    0.827 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -040
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.020 in
  • Manufacturer Catalog Number
    C70040
  • Material
    NEOPRENE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -40F to 275F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable

Overview

Mfr description
75112086 AS568-040 2-7/8"ID X 3"OD X
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought