Motion
75112114

DICHTOMATIK
75112114

Dichtomatik O-ring - 0.103 in Cross Section, 0.924 in ID, 1.13 in OD, 70 Shore D, NEOPRENE Material
MI ITEM #08007985
MFR #75112114
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112114

Dichtomatik O-ring - 0.103 in Cross Section, 0.924 in ID, 1.13 in OD, 70 Shore D, NEOPRENE Material
MI ITEM #08007985
MFR #75112114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.20/each

Specifications

Dimensions

  • Inside Diameter  
    0.924 in
  • Outside Diameter  
    1.13 in
  • Overall Weight
    0.627 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -119
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.010 in
  • Manufacturer Catalog Number
    75112114
  • Material
    NEOPRENE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -40F to 275F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable

Overview

Mfr description
75112114 AS568-119 15/16"ID X 1-1/8"OD X
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought