Motion
75112124

DICHTOMATIK
75112124

Dichtomatik O-ring - 0.103 in Cross Section, 1.549 in ID, 1.755 in OD, 70 Shore D, NEOPRENE Material
Mi Item #08007994
MFR #75112124
Price$0.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112124

Dichtomatik O-ring - 0.103 in Cross Section, 1.549 in ID, 1.755 in OD, 70 Shore D, NEOPRENE Material
Mi Item #08007994
MFR #75112124

Mfr description
75112124 AS568-129 1-9/16"ID X 1-3/4"OD
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.51/each

Specifications

Dimensions

  • Inside Diameter  
    1.549 in
  • Outside Diameter  
    1.755 in
  • Overall Weight
    1.009 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -129
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.015 in
  • Manufacturer Catalog Number
    75112124
  • Material
    NEOPRENE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -40F to 275F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)