Motion
75112192

DICHTOMATIK
75112192

O-ring - 0.139 in Cross Section, 1.234 in ID, 1.512 in OD, 70 Shore D, Neoprene Material
Mi Item #08008052
MFR #75112192
Price$0.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112192

O-ring - 0.139 in Cross Section, 1.234 in ID, 1.512 in OD, 70 Shore D, Neoprene Material
Mi Item #08008052
MFR #75112192

Mfr description
75112192 AS568-218 1-1/4"ID X 1-1/2"OD X
  • Good inherent flame resistance
  • Moderate resistance to oil and gasoline
  • Excellent adhesion to fabrics and metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.62/each

Specifications

Dimensions

  • Inside Diameter  
    1.234 in
  • Outside Diameter  
    1.512 in
  • Overall Weight
    1.522 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Poor to fair resistance to aromatic and oxygenated solvents. Limited ability at low temperatures.
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -218
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.012 in
  • Manufacturer Catalog Number
    75112192
  • Material
    Neoprene
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -40 to 275 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for Doors & Windows, Hose for Steam, Garden or Radiators, Wire and Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)