Motion
75112255

DICHTOMATIK
75112255

AS568-277 11-1/2" ID x 11-3/4" OD x 1/8" NEOPRENE 70 BLACK O-RING
MI ITEM #08008106
MFR #75112255
List Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112255

AS568-277 11-1/2" ID x 11-3/4" OD x 1/8" NEOPRENE 70 BLACK O-RING
MI ITEM #08008106
MFR #75112255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.85/each for your price

Overview

Mfr description
75112255 AS568-277 11-1/2"ID X 11-3/4"OD
  • good inherent flame resistance, moderate resistance to oil and gasoline, excellent adhesion to fabrics and metals, very good resistance to weather, ozone and natural aging, good resistance to abrasion and flex cracking, very good resistance to alkalis and acids

Specifications

  • Additional Details
    poor to fair resistance to aromatic and oxygenated solvents; limited ability at low temperatures.
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.06 in
  • Material
    NEOPRENE
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -40F to 275F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    C70
  • Typical Application
    Gaskets & Washers, Seals for doors & Windows, Hose for steam, garden or radiators, wire and cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text