Motion
67009597

DICHTOMATIK
67009597

Dichtomatik Metric O-Ring - 3 mm Cross Section, 50 mm ID, 56 mm OD, 70 Durometer, EPDM, Sulfur Cured Material
MI ITEM #08008450
MFR #67009597
List Price$0.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67009597

Dichtomatik Metric O-Ring - 3 mm Cross Section, 50 mm ID, 56 mm OD, 70 Durometer, EPDM, Sulfur Cured Material
MI ITEM #08008450
MFR #67009597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.57/each for your price

Overview

Mfr description
67009597 3.00MM CS X 50MM ID EPDM 70
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    3 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM, Sulfur Cured
  • Temperature Range
    -50F to 265F
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.48 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Type Series
    E70
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text